Apply to be a TradeMaster!
Main product image of ICM517 Single Phase Surge Protective Device w/ Metal, NEMA Type 3R Enclosure
Magnifying glass
Hover image to zoom

ICM517 Single Phase Surge Protective Device w/ Metal, NEMA Type 3R Enclosure

SKU:
ICM517
Rating:
(15)
Q&A:
(0)
ICM517 Single Phase Surge Protective Device w/ Metal, NEMA Type 3R Enclosure
Magnifying glass
Hover image to zoom
ICM517 has been discontinued
Discontinued September 4, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
ICM517A Single Phase Surge Protective Device w/ Metal NEMA Type 4X Enclosure
Brand:
ICM Controls
SKU:ICM517A
(5)
Order by today, receive 53 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Suitable for use on a circuit capable of delivering not more than 10,000 rms symmetrical amps, 240 volts max, when protected by a circuit breaker rated 20 to 60 amps maximum and 120 volts minimum.

Features:
  • Single Phase Surge Protective Device
  • UL Listed, Type 2 Device
  • Metal, NEMA Type 3R Rated Enclosure
  • Rugged, Reliable
  • Easy Indoor/Outdoor Installation
  • LED Status Indicators
  • Backed by a Limited Lifetime Protection Warranty

Surge Protection For:
  • Refrigeration Systems
  • Motors
  • Air Conditioners
  • Appliances
  • Electronics

Specs

–
Voltage:

120/240V

Installation Point:

Electrical Panel

Electrical Disconnect

AC Protection Modes:

Line-line

Line-ground

Line-neutral

Neutral-ground

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Aquastat Well
SKU: 121371A-OMI
OMI Parts
3" x 4" - 7.5" NFP75 Telescoping Wall Sleeve
SKU: 83017
Rectorseal

Product Reviews

4.67 out of 15 reviews
100% would recommend this product
4.67
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
13%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Misleading guarantee...

Seems to be a fine product from ICM. Have used other of their products over the years. Bought this protector because it was touted to have an "insurance policy" to help pay for the items downstream, so to speak. Read the guarantee. It has a limit of $1000 per item. AND it does not pay in my case where I have a $1000 deductible on my homeowner's. I bought this to protect my new mini-split heat pump.
VS

Most Liked Negative Review

Products are overpriced!

The Surge Protector is a good quality.
Showing 1-10 of 15 reviews

Products are overpriced!

The Surge Protector is a good quality.
Hammer
Poughkeepsie New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would and have purchased again

Works and easy to install. It would be nice if they were a bit smaller
Bob the builder
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a must have

I use this product for all inverter systems. ICM is my go to.
Steve
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased/installed many. They do the job !

Initially purchased to accompany mini-split installs several years ago. I now use this product on all hvac installs. Well built, looks proffesional.
fixerman
ft worth, texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears to be a good product

Installed to protect mini-split. I replaced the close nipple with an offset conduit for easier connection to the disconnect.
Joe
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The cost of mini splits too install and the cucuit boards that are sensitive too power surges. We install these surge protectors on all our installations. We have never had an issue.
Bodmer Farms LLC
Frederick MD.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and delivery

Not all that easy to find this product, but SupplyHouse had it in stock and delivered it promptly. Thank you.
DMcR
Tucson, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as designed so far

purchased for supporting sensitive Heat pump and condensor (2 units on supply side). Lost power a couple of times due to storms and it comes back on, was afraid it would be too sensitive and blow out. seems good still. only been in a couple of weeks and the systems are humming along.
PJBSKI
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Super Service

These surge arrestors have good energy absorption capacity and are easy to install in most power panels. I've installed them in several panels and bought a couple for back-up should they be called upon to do their job. Ordering from Supply house was straight forward and delivery is incredibly fast.
Dave
Annandale, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You need this to protect your Home AC System !

Fast shipping, easy install, works as it should. SaveS from surges against the computer board on the AC unit ! I bought (2) one for each unit.
Jay
Mesa AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?