Apply to be a TradeMaster!
Main product image of Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (220 lbs max)
Magnifying glass
Hover image to zoom

Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (220 lbs max)

SKU:
230-B2L
Rating:
(17)
Q&A:
(1)
Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (220 lbs max)
Magnifying glass
Hover image to zoom
$116.68 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
21" Length

Description

–
DiversiTech 230-B2L Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers
A wall-mount bracket system used to support a ductless mini-split outdoor condensing unit on an exterior wall.

Key Features:
  • Wall bracket for supporting condensing units / ductless condensers
  • Cross bar attaches to the wall with two L-shaped brackets that hook and bolt onto the cross bar
  • Quick and easy installation design
  • Fastened using bolts and anti-vibration washers provided
  • Construction and design details:
  • Powder-coated steel
  • 16 GA steel
  • Maximum mounting width: 37.8 in
  • All assembly hardware included
  • Length details shown on the listing and documentation:
  • Listing highlights 21" length
  • Arm length 20.866 in
  • Arm length 21.65 in and wall-bar length 34.65 in
  • Capacity is stated differently across provided materials:
  • Listing name references "220 lbs max"
  • Listing specs show Capacity: 250 lbs
  • Holds up to 176 pounds per arm
  • Load capacity 310 lbs"

Compatibility & Applications:
  • Intended for mini-split outdoor condensing units / condensing units in wall-mount installations
  • Must only be used where the manufacturer specifies this exact part number: 230-B2L

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician or installer familiar with mini-split mounting practices.
  • Use on brick or wooden wall types with adjustment capability from 0° to 15°, using a "screwless hooking" concept and "lift up to unlock and regulate" adjustment.
  • It does not meet a requested 150 mph wind rating for Florida permitting.

Maintenance & Troubleshooting:
  • This is a mounting/support component; it's typically addressed when there are installation-related issues such as vibration, alignment, or hardware fit.
  • Use the provided bolts and anti-vibration washers as part of the mounting system.
  • If vibration/noise persists after installation, confirm the unit is securely fastened, the bracket is mounted to adequate structure, and the anti-vibration components are installed as intended.

Specs

–
Product Type:

Bracket

Capacity (lbs):

250 lbs

Length (Inches):

21"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 3/8" Insulation (50 Ft.)
SKU: B143838050F
ICOOL

Product Reviews

4.29 out of 17 reviews
82% would recommend this product
4.29
out of 17 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
12%
3 star
0%
2 star
12%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great stuff

I used this to install my panasonic mini split into my siding. It is very easy to install, look solid but time will tell. The panasonic experio 12k btu was a big disappointment, not really cooling as I expected it to be. I should have spent more for mr. Slim. I hope this will help on people looking to install a mini split.
VS

Most Liked Negative Review

Not Impressed

The metal itself is sturdy enough, but the hardware is cheap and the stampings don't quite line up. I had to hammer in the bolts that secure the arms once I turned them horizontal. The vibration isolators are just plain useless, buy a decent set to replace them with. Lastly, the plastic adjusters look like they will eventually fatigue due to compression, I'm planning to replace them with hardwood blocks cut to size. I didn't use the included anchors because my walls aren't masonry, but you can find better and stronger at your local hardware store.
Showing 1-10 of 17 reviews

Bought Several of These Wall Brackets - No Complaints

I have bought 10+ of these brackets for condensing units. They're easy to install and work every time. I will be buying more of these in the future.
RB's
KC, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We continually choose this wall bracket.

The longer arms on this bracket make ductless piping connections less difficult. Also, the weight capacity ensures a solid installation.
KY Don
S. W. Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product

The product is well made, but the instructions come on a tiny piece of paper that is hardly readable. The rubber pads to reduce condenser vibration don't seem to fit right and i didn't see anywhere in the tiny instructions how they are to work and the instructions for the Mr Cool condenser doesn't even mention it in their instructions.
Doug
Charlotte, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

Barely adequate for intended use. Feels cheap and flimsy. Poor design also unnecessarily complicates installation
AmirR
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good solid bracket

good so far. I hope it can handle the salt air.
Mike
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a fan of this new version.

Does vendors know what they are selling. I Guess not. This new version cost more and supposedly higher load capacity. This new design is just more gimmicky with lots of small parts. Losing a tiny screw will make the installation impossible to complete. Also these are tapping screws and can easily damaged by impact drill. Design doesn't make sense at all. Just stick with the old design.
Mrcool
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Fit

This bracket provides longer reach which allows more working room behind the outdoor unit.
KyDon
Southwestern Kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and sturdy

Very easy to install. Has the correct spacing for 16" wood studs, and had additional leveling attachments. Definitely a good product. Well built.
Matt
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast shipping and quality.
Runkman4hire
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used this to mount my Mitsubishi outdoor unit, easy to put together and mount and fit the unit perfectly. Was an easy solution to avoiding mounting the unit on steep, unlevel ground. Customer service and communication was above and beyond. Will definitely order from this company again!
Gus
Charlottesville, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this bracket meet 150mph wind ratings for Florida? Can I get sealed specs for permitting?

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it does not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy