Apply to be a TradeMaster!
Main product image of 14 to 10 AWG Grounding Wire Connector (Box of 100)
Magnifying glass
Hover image to zoom

14 to 10 AWG Grounding Wire Connector (Box of 100)

Brand:
Ideal
SKU:
30-092
Rating:
(0)
Q&A:
(0)
14 to 10 AWG Grounding Wire Connector (Box of 100)
Magnifying glass
Hover image to zoom
$24.50 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Copper

Description

–
Features
  • Designed for making ground connections and bonding non-metallic sheathed cable
  • Contoured wings for maximum leverage
  • Live-action, square-wire spring provides superior grounding connections
  • Tough, UL 94V-2 flame-retardant shell
  • UL Listed to 467 and CSA Certified to C22.2 #188; complies with Federal Specification W-S-610E

Specs

–
Product Type:

Connector

Color:

Green

AWG:

14-10

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy