Apply to be a TradeMaster!
Main product image of 1-1/2" x 3" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 3" 16 Gauge Self-Nailing Stud Guard

Brand:
Oatey
SKU:
33893
Rating:
(16)
Q&A:
(0)
1-1/2" x 3" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.19 each
BOX UP & SAVE 11%
$17.00 box of 100
$0.17 each
In Stock
In Stock
Get 15,158 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3"
Product Highlight: Material
Steel

Description

–
1 1/2" x 3" 16 Gauge Self-Nailing Stud Guard, 2 1/2" between points, provide protection for pipes and wiring installations,

Specs

–
Size:

1-1/2" x 3"

Material:

Steel

Gauge:

16

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

1-1/2" x 5" 16 Gauge Self-Nailing Stud Guard
SKU: 33894
Oatey

Product Reviews

4.75 out of 16 reviews
93% would recommend this product
4.75
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Delivered quickly

The product is simple obviously, but for the price it really can't be beat. Why spend more than you have to? Will definitely consider Supply House for my other materials, the service was excellent.
VS

Most Liked Negative Review

Not actually 3"

I purchased these because they said 3". They are actually 2 3/4" small difference yes but but indeed a difference.
Showing 1-10 of 16 reviews

I would buy again

These were an economical solution for code compliance on new wiring through studs.
MikeB
Southern California
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality item

The item is good and easy to install. Thanks
Pqs
New addition
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must have item for any remodel

Great item, quality is outstanding
Js
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked

Bought these to protect wiring in a garage addition. Price was right and shipping was reasonable and prompt.
John
Hurley, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definately buy this product again.

Easy to install, quality material at a great price.
Rodie
Story, Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Total Protection

Great quality, excellent price. Just what is needed to protect pipes and romex.
Union537
Rainbow City AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This my 2nd box of these.

This my 2nd box of these. Really pleased with them. Quick shipping.
Just blessed
St. Louis Mo.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

supplyhouse is good

new home construction
altagracia
pass christian,ms
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It's great product and easy to use.
Sam
Elk Grove CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A necessity in the trades,

Can't beat the price on a necessary item,
Gk
Ok.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy