Apply to be a TradeMaster!
Main product image of 1 lb. Block Duct Seal Tape (Carton of 10)
Magnifying glass
Hover image to zoom

1 lb. Block Duct Seal Tape (Carton of 10)

Brand:
Ideal
SKU:
31-601
Rating:
(1)
Q&A:
(0)
1 lb. Block Duct Seal Tape (Carton of 10)
Magnifying glass
Hover image to zoom
$53.70 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–

1 lb. Block Duct Seal Tape (Carton of 10)

  • Seals around junction boxes, flashings and service entrances
  • Permanently soft, nontoxic compound can be painted immediately after application
  • Won't adversely affect other plastic materials or corrode metals

Specs

–
Color:

Gray

Product Type:

Mastic Tape

Weight (lbs):

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again

We use to fill holes in brick/block we bore through. Good Product
Work
Jonesboro, AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy