Apply to be a TradeMaster!
Main product image of Black Mamba Nitrile Gloves, Large (Box of 100)
Magnifying glass
Hover image to zoom

Black Mamba Nitrile Gloves, Large (Box of 100)

SKU:
BLK-120
Rating:
(21)
Q&A:
(0)
Black Mamba Nitrile Gloves, Large (Box of 100)
Magnifying glass
Hover image to zoom
$18.43 each
In Stock
In Stock
Get 377 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Color
Black
Product Highlight: Size
Large

Description

–
Made with our patented NITREX® polymer, this super strong (over 6.0 mils thick) powder free nitrile glove boasts 3 times the chemical and puncture resistance of a comparable thickness latex or vinyl glove. The Mamba gloves feature the grip rite finish for secure handling and dexterity even when working with fine objects.

Specs

–
Product Type:

Gloves

Material:

Nitrile

Color:

Black

Size:

Large

Quantity:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Color
Size
Quantity
CURRENT ITEM
Gloves
Nitrile
Black
Large
100

You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 21 reviews

Only gloves I'll use

As title says. Only gloves I'll buy for food prep to working! Durable and don't rip easy
B
Bloomington, illinois
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only gloves I wear!!

I was never a person who preferred to wear gloves…until I discovered these!! Half the time I forget I'm still wearing them
Jay
Braintree, MA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would only use these!

I do sewer work and always use the mamba.
Charlie
Salt Lake City
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best work disposable gloves

Can't beat these saves your butt from refrigerant burns and don't tear easy
Mick
East Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great company with great prices

use these daily great gloves!
1Badplumber
gulfport,ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great for on the job use.
Tyco
MD United States
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great gloves that don't break

These gloves are a bang for your buck. Works well with water and chemicals , they don't break on you.
Lenny
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy again

I use these gloves to work on my motorcycle when changing fluids and checking tire pressure. I also use them when cleaning engine airfilters and battery maintenance.
Boogeyman of Darkness
Phoenix, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gloves

Great product and great price quick delivery
Don M
Shelton CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy these gloves again.

Use the gloves for staining and painting, work great even use then for some mechanical chores.
Dacota
El Dorado Springs, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy