Apply to be a TradeMaster!
Main product image of Black Mamba Nitrile Gloves, XL (Box of 100)
Magnifying glass
Hover image to zoom

Black Mamba Nitrile Gloves, XL (Box of 100)

SKU:
BLK-130
Rating:
(11)
Q&A:
(0)
Black Mamba Nitrile Gloves, XL (Box of 100)
Magnifying glass
Hover image to zoom
$16.33 each
In Stock
In Stock
Get 1,059 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Color
Black
Product Highlight: Size
XL

Description

–
Made with our patented NITREX® polymer, this super strong (over 6.0 mils thick) powder free nitrile glove boasts 3 times the chemical and puncture resistance of a comparable thickness latex or vinyl glove. The Mamba gloves feature the grip rite finish for secure handling and dexterity even when working with fine objects.

Specs

–
Product Type:

Gloves

Material:

Nitrile

Color:

Black

Size:

XL

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Material
Color
Size
Quantity
CURRENT ITEM
Product Image of Black Mamba Nitrile Gloves, XL (Box of 100)
Black Mamba Nitrile Gloves, XL (Box of 100)
SKU: BLK-130
(11)
Gloves
Nitrile
Black
XL
100
Gloves
Nitrile
Black
XL
100

You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I WOULD BUY AGAIN

GREAT PRODUCT
SUE
STATESVILLE NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Black mamba nitrile glove

Holds up great for any work.
Ed
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gloves

Great product , great price and quick delivery
Don M
Shelton, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inexpensive disposable gloves

Great value for price. Ensure that you order the right size for your particular hand size (medium, large or x-large). Protecting the largest human organ (human's skin) is very important. Don't underestimate the value of protecting your skin from a variety of harmful products (i.e., WD-40, bleach, etc.).
gingertom99
Culver City, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be buying again

These gloves are very tough. I will definitely be buying again and from SupplyHouse.com you know the shipping is fast.
Steve
Knoxville Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Gloves

LOVE THE GLOVES. DON'T LIKE THE WAY THEY ARE PACKAGED
FRANKIE BOILER
LI NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price

Great gloves rat good price. Thank you supplyhouse.com.
Steve
Knoxville Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stock up on these gloves.

I'm so glad I found a good pair of disposable gloves for plumbing. They are plentiful and they do not rip. These are a must in the world of Dirty Jobs.
Dan
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Gloves

Far more durable than the blue
Roy
Brewster NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy!!!!!!!!!

No rips or tears.Works good for us.
Charles
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy