Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Wire Termination
B-CAP® Wire Connectors
B-CAP® Grounding Wire Connector, Green (Box of 50)
Brand:
Ideal
SKU:
BGR-1
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BGR-1 has been discontinued
Discontinued February 20, 2025
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Install Instructions
UL Listed Wire Combinations
Brochure
Install Instructions
UL Listed Wire Combinations
Direct Replacement:
14 to 10 AWG Grounding Wire Connector (Box of 100)
Brand:
Ideal
SKU:
30-092
(0)
Order by
6PM
, receive 12 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Green
Description
–
Features
Grounding and Bonding Applications
Accepts 2 #14 to 5 #12 AWG wire combinations
No pre-twisting required
UL Listed and CSA Certified
Specs
–
Color:
Green
Ground:
Grounding
AWG:
14-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
74B Wire-Nut® Wire Connector, Yellow (Box of 100)
SKU:
30-074
Ideal
Thread-Forming, Hole-Finding Combination Hex Grounding Screw (Card of 50)
SKU:
30-3194
Ideal
Single-Pole Toggle Light Switch, Commercial Grade, 15A - White (120/277V)
SKU:
CS115-2W
Leviton
71B Wire-Nut® Wire Connector, Grey (Box of 100)
SKU:
30-071
Ideal
Twister® 341 Wire Connector, Tan (Box of 100)
SKU:
30-341
Ideal
3-Conductor Compact Splicing Lever Nut Connector, 24-12 AWG (Box of 50)
SKU:
221-413/K194-4045
WAGO
×
Video