Shop Limited Time Deals
Main product image of Badger 5XP Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom

Badger 5XP Garbage Disposal w/ Power Cord

SKU:
79326A-ISE
Rating:
(0)
Q&A:
(0)
Badger 5XP Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom
79326A-ISE has been discontinued
Discontinued February 3, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Badger 5XP Garbage Disposal w/ Power Cord, 6-Year Limited Warranty
SKU:80927A
(0)
Order by today, receive 10 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
9.5 Amps

Description

InSinkErator will honor the new, longer warranty for units with serial numbers or proof of purchase 90 days prior to the 7/15/2025 launch date. This means disposers purchased or installed on or after 4/15/2025 will be treated as if it carries the new warranty, regardless of what the box, ICU, label or S/N shows. *See www.insinkerator.com for warranty details.

Our Badger 5XP garbage disposal offers a heavy duty motor and space-saving compact design. The InSinkErator Badger Series garbage disposals are a reliable and functional choice when affordability is the prime concern.

Product Features
  • Lift & Latch technology for easier sink connection.
  • 3/4 Horsepower Dura-Drive Induction Motor.
  • Galvanized Steel Construction.
  • Assembled in USA with American Pride.
  • Quick Lock Sink Mount allows for easy installation and garbage disposal replacement.
  • Power Cord Included.
Specifications
  • Warranty: 4 Year We Come to You In-Home Limited Warranty
  • Type of Feed: Continuous
  • On/Off Control: Wall Switch
  • Motor: Single Phase
  • Horsepower: 3/4 HP
  • Time Rating: Intermittent
  • Lubrication: Permanently Lubricated Upper & Lower Bearings
  • Unit Finish: Waterborne Gray Enamel
  • Overall Height: 12-5/8""
  • Grind Chamber Capacity: 26 oz
  • Motor Protection: Manual Reset Overload
  • Average Water Usage: Approx. 1 Gallon Per Person Per Day
  • Average Electrical Usage: 3-4 KWh Per Year
  • Drain Connection: 1-1/2" Anti-Vibration (Hose Clamp)
  • Dishwasher Drain Connection: Yes

Specs

Horse Power:

3/4

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

9.5

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need