Apply to be a TradeMaster!
Main product image of 2" FTG Press x Female Copper Street Adapter
Magnifying glass
Hover image to zoom
2" FTG Press x Female Copper Street Adapter
Magnifying glass
Hover image to zoom
$113.82 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/4"3/4" x 1/2"1" x 3/4"
Thread Type: 
Press x Female

MANUALS (1)


This item replaces: BP3-2-32

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
2" ProPress FTG x Female Street Bronze Adapter (Lead Free)
Brand:
Viega
SKU:79475
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Female

Size:

2"

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
CURRENT ITEM
Product Image of 2" FTG Press x Female Copper Street Adapter
2" FTG Press x Female Copper Street Adapter
SKU: 50039
(1)
Press x Female
2"
Copper

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed.

When installing new water heaters, the warrantee requires expansion tank. This fitting along with a ProPress T fitting makes quick work of it. No torch needed.
Ed
Flourtown PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy