Apply to be a TradeMaster!
Main product image of 1/2" FTG Press x 3/4" Female Copper Street Adapter
Magnifying glass
Hover image to zoom
1/2" FTG Press x 3/4" Female Copper Street Adapter
Magnifying glass
Hover image to zoom
$17.83 each
BOX UP & SAVE 10%
$79.90 box of 5
$15.98 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)


This item replaces: BP3-2-08-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Connection Type
FTG Press x Female Connection
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Female

Size:

1/2" x 3/4"

Connection Type:

FTG Press x Female

Material:

Copper

Application:

Plumbing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
CURRENT ITEM
Press x Female
1/2" x 3/4"
Female
1/2" x 3/4"

You May Also Need

3/4" FTG Press x 1/2" Female Copper Street Adapter
SKU: 50345
JW

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed.

When installing new water heaters, the warrantee requires expansion tank. This fitting along with a ProPress T fitting makes quick work of it. No torch needed.
Ed
Flourtown PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy