Apply to be a TradeMaster!
Main product image of 1" FTG Press x 3/4" Male Copper Street Adapter
Magnifying glass
Hover image to zoom
1" FTG Press x 3/4" Male Copper Street Adapter
Magnifying glass
Hover image to zoom
$39.31 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1" x 3/4"
1/2"
Thread Type: 
Press x Male

MANUALS (1)


This item replaces: BP4-2-16-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Male

Size:

1" x 3/4"

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
CURRENT ITEM
Product Image of 1" FTG Press x 3/4" Male Copper Street Adapter
1" FTG Press x 3/4" Male Copper Street Adapter
SKU: 50044
Press x Male
1" x 3/4"
Copper
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy