Apply to be a TradeMaster!
Main product image of 1-1/4" FTG Press x Male Copper Street Adapter
Magnifying glass
Hover image to zoom
1-1/4" FTG Press x Male Copper Street Adapter
Magnifying glass
Hover image to zoom
$41.47 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1-1/4"
1-1/2"
Thread Type: 
Press x Male

MANUALS (1)


This item replaces: BP4-2-20

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/4" ProPress FTG x Male Street Bronze Adapter (Lead Free)
Brand:
Viega
SKU:79410
(0)
Order by 6PM, receive 5 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FTG Press x Male Connection
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Male

Size:

1-1/4"

Connection Type:

FTG Press x Male

Material:

Copper

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy