Apply to be a TradeMaster!
Main product image of 1/2" FTG Press x Male Copper Street Adapter
Magnifying glass
Hover image to zoom
1/2" FTG Press x Male Copper Street Adapter
Magnifying glass
Hover image to zoom
$15.87 each
BOX UP & SAVE 11%
$70.75 box of 5
$14.15 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1/2"
2"
Thread Type: 
Press x Male

MANUALS (1)


This item replaces: BP4-2-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Male

Size:

1/2"

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Thread Type
Size
Material
Press x Male
1/2"
Copper
Male
1/2"
Bronze

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy