Apply to be a TradeMaster!
Main product image of 1/2" Press Copper Coupling
Magnifying glass
Hover image to zoom
1/2" Press Copper Coupling
Magnifying glass
Hover image to zoom
$2.83 each
BOX UP & SAVE 10%
$25.50 box of 10
$2.55 each
In Stock
In Stock
Get 520 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
2"

MANUALS (1)


This item replaces: BP0-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1/2" Copper Press Coupling with stop.

Specs

–
Size:

1/2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
1/2"
Press
Copper
Plumbing
1/2" ProPress Copper Coupling w/ Stop
SKU: 78047
1/2"
ProPress
Copper
Plumbing
1/2"
Press
Copper
Plumbing

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I really like this product I will get it again.

Make so easy the job.
Guayo
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great product and price
Ken
27944
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fittings

Overall very good quality fittings for fit and finish. Excellent O-rings with an innovative un-pressed fitting leak indicator. I researched and found that Mueller brass owns a controlling interest in the JW company of S. Korea. If you check Mueller's own fitting catalog you will see these are the same fittings. I feel totally comfortable using them and have had absolutely no problems so far with quality or installation issues.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

Good

Great good quality copper
Willie
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy