Apply to be a TradeMaster!
Main product image of 3/4" Press Copper Tee
Magnifying glass
Hover image to zoom
3/4" Press Copper Tee
Magnifying glass
Hover image to zoom
$7.83 each
BOX UP & SAVE 10%
$70.50 box of 10
$7.05 each
In Stock
In Stock
Get 552 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
1-1/4" x 1-1/4" x 1/2"
Thread Type: 
Press
PressPress x Female

MANUALS (1)


This item replaces: BPT-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Thread Type
Press Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press

Size:

3/4"

Material:

Copper

Application:

Plumbing

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 3/4" Press Copper Tee
3/4" Press Copper Tee
SKU: 50180
(5)
3/4"
Copper
Plumbing
Press
3/4"
Copper
Plumbing
ProPress
3/4"
Copper
Plumbing
Press

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product

Does the job,
Ralph
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product better price

Good product better price
Swifty
Philly
3 years ago
Was this review helpful to you?

Good Product

We used 2 of these for a 3 valve bypass and they worked as they should.
Aquaman71755
Wagontown. PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes the Job Much Easier

I bought these to make a kitchen pot hanger with an electrical outlet and four light fixtures. Using press fittings gave me the strongest alternative to conventional soldiered fittings and the threaded pressure fittings. The whole thing came together as perfectly as I envisioned.
Bruce
Fairfield, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this product daily I feel it is an awesome product

Love this product
Bill the plumber
Melbourne fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy