Apply to be a TradeMaster!
Main product image of 3/4" Press Copper Coupling
Magnifying glass
Hover image to zoom
3/4" Press Copper Coupling
Magnifying glass
Hover image to zoom
$4.31 each
BOX UP & SAVE 10%
$38.90 box of 10
$3.89 each
In Stock
In Stock
Get 628 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3/4"
2"

MANUALS (1)


This item replaces: CPCL075, BP0-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
3/4" Copper Press Coupling with stop.

Specs

–
Size:

3/4"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
3/4"
Press
Copper
Plumbing
3/4" Press Copper Coupling
SKU: CPCL075
3/4"
Press
Copper
Plumbing
3/4"
ProPress
Copper
Heating
Plumbing

You May Also Need

3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I really like this product I will get it again.

Make so easy the job.
Guayo
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great product and price
Ken
27944
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fittings

Overall very good quality fittings for fit and finish. Excellent O-rings with an innovative un-pressed fitting leak indicator. I researched and found that Mueller brass owns a controlling interest in the JW company of S. Korea. If you check Mueller's own fitting catalog you will see these are the same fittings. I feel totally comfortable using them and have had absolutely no problems so far with quality or installation issues.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

Good

Great good quality copper
Willie
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy