Apply to be a TradeMaster!
Main product image of 233-292 MFD Round Start Capacitor (165V)
Magnifying glass
Hover image to zoom

233-292 MFD Round Start Capacitor (165V)

Brand:
Jard
SKU:
11935
Rating:
(0)
Q&A:
(0)
233-292 MFD Round Start Capacitor (165V)
Magnifying glass
Hover image to zoom
$10.44 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Voltage: 
165v
MFD: 
233-292
21-25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
233-292 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
3.375" Height

Specs

–
Type:

Capacitor

MFD:

233-292

Voltage:

165v

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

3.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy