Apply to be a TradeMaster!
Main product image of 233-292 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

233-292 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11953
Rating:
(2)
Q&A:
(1)
233-292 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$13.19 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Voltage: 
220/250V
MFD: 
233-292
21-25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
233-292 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
3.375" Height

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

Type:

Capacitor

MFD:

233-292

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

3.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again good product great price, fast shipping

Used in a lift station for a single phase grinder pump worked perfectly.
Pump troubleshooter
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Run/Start Capacitors for AC

I replaced the Start and Run capacitrs on my AC units. these were a perfect replacement. I will do this every 4 or 5 years now as a std maintenance item. Units were a fair price and shipping was very timely. I saved the old units in case of an early failure.
BobC
Tucson, Az
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: physical dimensions

Asked by hoyet 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

11953 is 1.81" in diameter and 4.38" long

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy