Apply to be a TradeMaster!
Main product image of 233-292 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

233-292 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11918
Rating:
(8)
Q&A:
(1)
233-292 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$6.65 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Voltage: 
110/125V
MFD: 
233-292
233-292

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
233-292 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

110/125V

Shape:

Round

Type:

Capacitor

MFD:

233-292

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Will buy again

Good replacement
G
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House will be my first choice in the future.

I needed to repair a 25 year old refrigerant reclaiming unit. I found SUPPLYHOUSE.COM online and ordered - the first incorrect expectation I had was that the part would cost a fortune and the shipping would cost three times the value of the part and to wait three or four weeks only to receive the incorrect part, waist time with multiple email and calls with possibly the best outcome to get a refund... (a recent order from another ".com). SUPPLYHOUSE>COM had the part I needed at a very reasonable price (including shipping), and it arrived promptly in a couple of days. It was packaged properly to protect an electrical part. Keep up the good work! Thanks!
Bill
Shepherd Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

It was the right product, delivered quickly and at an excellent price. Thanks!
Paul
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service was outstanding!

Part got my table saw back to work
Buddy the Preacher
Valley AL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent buy.

Terrific price and packaging.
the great one
Luling, La.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this next time i need these

great price and it work fine on drillpress
fixit
lake view alabama
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lives up to my expectations.

Fits my garage door opener perfectly as a replacement motor-start-capacitor. Has been operating well for the last month and appears to be a long-term keeper.
Rocket Scientist
Rhode Island
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Run cap for AC

Perfect replacement for my AC unit...
Bob C
Tucson, Az
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is diameter and length of this capacitor case (inches if available)

Asked by Roy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

11042 is 1.44" wide by 2.75" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy