Apply to be a TradeMaster!
Main product image of 124-149 MFD Round Start Capacitor (165V)
Magnifying glass
Hover image to zoom

124-149 MFD Round Start Capacitor (165V)

Brand:
Jard
SKU:
11931
Rating:
(5)
Q&A:
(0)
124-149 MFD Round Start Capacitor (165V)
Magnifying glass
Hover image to zoom
$6.75 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Voltage: 
165v
MFD: 
124-149
270-324

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
124-149 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
2.75" Height
Product Highlight: Width (Inches)
1.437" Width

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Type:

Capacitor

MFD:

124-149

Voltage:

165v

Shape:

Round

Width (Inches):

1.437"

Height (Inches):

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

35 MFD Round Run Capacitor (370V)
SKU: 12718
Jard

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

fixed our spa pump-happy wife happy life

easy to find & receive the item which solved the poor starting condition
beermansam
Nillville,NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy electronic parts from this company again

Replaced capacitor and this fixed my problem
ace
las vegas, nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price is reaspnable

Replace capacitor on a pool pump
El
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Glad I found this website. Could not find a motor start capacitor from any of the local businesses. Freaky fast delivery. Ordered on Thursday and it arrived on Saturday.
WB9DQD
Manitowoc, Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2 HP Start

Used for both 120 & 220 (single phase) 1/2 HP pumps. Remove & replace easy
Fix it Dave
CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy