Shop Resideo Sale
Main product image of 40/3 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

40/3 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12877
Rating:
(0)
Q&A:
(0)
40/3 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$24.51 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Shape: 
Oval
MFD: 
40/3
35/7.520/540/7.545/7.525/550/7.555/7.530/560/7.535/540/580/1080/7.545/535/340/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/3 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2-3/4" Diameter
Product Highlight: Height (Inches)
3.91" Height
Product Highlight: Depth (Inches)
1-3/4" Depth

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
MFD:

40/3

Type:

Capacitor

Voltage:

440v

Shape:

Oval

Depth (Inches):

1-3/4"

Diameter (Inches):

2-3/4"

Height (Inches):

3.91"

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 40/3 MFD Oval Run Capacitor (440V)
40/3 MFD Oval Run Capacitor (440V)
SKU: 12877
40/3
440v
Oval
1-3/4"
2-3/4"
40/3
440/370V
Oval
1-3/4"
2-3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy