Apply to be a TradeMaster!
Main product image of 40/3 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

40/3 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12978
Rating:
(0)
Q&A:
(0)
40/3 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$13.69 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Round
MFD: 
40/3
20/525/530/535/7.535/540/340/540/7.545/7.535/345/550/7.555/7.560/7.580/1080/7.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/3 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Specs

–
MFD:

40/3

Voltage:

440v

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

3.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy