Apply to be a TradeMaster!
Main product image of 40/5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

40/5 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12986
Rating:
(1)
Q&A:
(0)
40/5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 9 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Shape: 
Oval
MFD: 
40/5
40/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Oval

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

40/5

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 40/5 MFD Oval Run Capacitor (440V)
40/5 MFD Oval Run Capacitor (440V)
SKU: 12986
(1)
440v
40/5
Oval

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Save Money with OEM Quality Replacement Parts !!

Worked great, saved me close to $100 vs local HVAC installer.
MAVERICK
5 Mile Creek , Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy