Apply to be a TradeMaster!
Main product image of Jard 2 Pole Definite Purpose Contactor (30A, 120V)
Magnifying glass
Hover image to zoom

Jard 2 Pole Definite Purpose Contactor (30A, 120V)

Brand:
Jard
SKU:
17322
Rating:
(0)
Q&A:
(0)
Jard 2 Pole Definite Purpose Contactor (30A, 120V)
Magnifying glass
Hover image to zoom
$20.49 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v

Description

–
Jard Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. These contactors contain a universal mounting base which gives them the capability of replacing most contactor brands. Power connections can be made with either screws and quick connects, or lugs and quick connects depending on the style.

Features:
  • screw terminals with quick connects
  • UL
  • CSA
  • Full Load Amperage: 30 Amps
  • Resistive Amperage: 40 Amps

Specs

–
Poles:

2

Type:

Contactor

Amperage:

30

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage
2 Pole Contactor (120V, 30 Amp)
SKU: C230B
2
30
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy