Shop Resideo Sale
Main product image of 2 Pole Contactor (120V, 30 Amp)
Magnifying glass
Hover image to zoom

2 Pole Contactor (120V, 30 Amp)

Brand:
Packard
SKU:
C230B
Rating:
(11)
Q&A:
(1)
2 Pole Contactor (120V, 30 Amp)
Magnifying glass
Hover image to zoom
$15.63 each
In Stock
In Stock
Get 58 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Specs

–
Voltage:

120v

Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
Product Image of 2 Pole Contactor (120V, 30 Amp)
2 Pole Contactor (120V, 30 Amp)
SKU: C230B
(11)
120v
30
2
Titan Max
120v
30
2

You May Also Need

3 Pole Contactor (120V, 30 Amp)
SKU: C330B
Packard

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

yes i will need more in the futre im sure

I manage multi housing properties product is used for lighting on property and great price and allways seems to be in stock when i need them. easy to order and great shipping time!
VS

Most Liked Negative Review

I think I might buy again

It works ok just howls at times.
Showing 1-10 of 11 reviews

works perfectly, came on time, good price.

stage motor control. works just as advertised.
crew guy
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Just perfect 🥰

To control a Heavier line tru a timer
Ruben
Monsey ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I think I might buy again

It works ok just howls at times.
Joe
Manheim PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect for my projects and very cost effective

I use these to build engine block heater control boxes. these eliminate the need for transformers.
MKCM MLD
No where, Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i will need more in the futre im sure

I manage multi housing properties product is used for lighting on property and great price and allways seems to be in stock when i need them. easy to order and great shipping time!
William
Albuquerque NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If i need another one

Low coil draw, works great with my motion sensor project!
P
Kansas, 66071
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price.

I like the compact size for a high current device with both screw terminals as well as slide on terminal connections.
Bob
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

110v contactor

I like it very much, its small and very effective and cheap too
The problem solver
Brooklyn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy&cheap!

Great price and fast shipping!
N/A
N/A
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product at a great price

very good deal on part and shipping too
Jim D
Syracuse N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the contact N/O or N/C or one of each?

Asked by Merle 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The contacts are N/O.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy