Apply to be a TradeMaster!
Main product image of 2 Pole, 40 Amp, 120V DP Contactor
Magnifying glass
Hover image to zoom

2 Pole, 40 Amp, 120V DP Contactor

Brand:
Square D
SKU:
8910DP42V02
Rating:
(2)
Q&A:
(0)
2 Pole, 40 Amp, 120V DP Contactor
Magnifying glass
Hover image to zoom
$81.31 each
In Stock
In Stock
Get 1 Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps
Product Highlight: Position
Normally Open

Description

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This one pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes at 277 V maximum. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 2.00 inches by 3.32 inches and 2.45 tall. These contactors are UL Listed and CSA Certified.


Compact Contactor Specifications:

  • 2 Pole, 40 Amp, 120V DP Contactor
  • Full Load Amps-Inductive: 40
  • Full Load Amps-Resistive: 50
  • Action: Nonreversing
  • Enclosure Type: Open
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 230V: 5
  • Height: 2.45"
  • Width: 2'"
  • Depth: 3.32"
  • UL Recognized and CSA Certified
  • Industry-standard mounting

Specs

Product Type:

Magnetic Contactor

Voltage:

120v

Amperage:

40

Poles:

2

Position:

Normally Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
Product Image of 2 Pole, 40 Amp, 120V DP Contactor
2 Pole, 40 Amp, 120V DP Contactor
SKU: 8910DP42V02
(2)
120v
40
2
Titan Max
120v
30
2

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Couldn't be happier

Exact match. Great price. Quick delivery
JP
Zanesville, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The product was great fit, just what I ordered and I would buy it again
Cotton
Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy