Apply to be a TradeMaster!
Main product image of 3/8" Single Check Valve
Magnifying glass
Hover image to zoom

3/8" Single Check Valve

SKU:
3/8SCV
Rating:
(1)
Q&A:
(0)
3/8" Single Check Valve
Magnifying glass
Hover image to zoom
$12.43 each
In Stock
In Stock
Get 211 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Produced at the request of leading companies in the Drinks Dispense Industry, the Super Speedfit Acetal Single Check Valve ensures protection against reversal of flow. The low headloss design and fast installation time make the valve the ideal selection. The valve is designed for use with liquids, it is not suitable for air and vacuum applications.

Specs

–
Application:

Plumbing

Size:

3/8"
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
You May Also Need

VCL-45ULS, 450 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
SKU: 553240
Little Giant

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Gets the job done

It's a valve that checks and does it well. Holds back 105 psi with no issues.
Chris
Carlisle, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?