Apply to be a TradeMaster!
Main product image of VCL-45ULS, 450 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
Magnifying glass
Hover image to zoom

VCL-45ULS, 450 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)

SKU:
553240
Rating:
(11)
Q&A:
(0)
VCL-45ULS, 450 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
Magnifying glass
Hover image to zoom
$401.28 each
In Stock
In Stock
Get 49 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
450 GPH
Product Highlight: Horse Power
1/5 HP

Description

–
VCL-45 Series pump is rated for high-efficiency gas furnace applications that produce an acidic condensate

Specifications:
  • Motor - 1/5 HP
  • 1 gallon tank capacity
  • Intermittent Liquid Temp. up to - 120°F
  • Flow - 450 GPH @ 1' of Head
  • Discharge - 3/8" O.D.
  • Housing - N/A
  • Cover - Galvanized steel
  • Motor Shaft - Stainless steel
  • Shaft Seal - N/A
  • Screen - ABS
  • Cord Length - 6 ft
  • Weight - 13 lbs
  • Height - 10.5"
  • Width - 6"
  • Length - 12"
  • Volute - ABS
  • Impeller - Polypropylene
  • Electrical - 115 V, 60 Hz, 3.5 Amps, 185 Watts, thermally protected motor

Features:
  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • ABS switch cover and pump stand
  • 3/8" O.D. copper tube discharge
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • 45' shut-off head
  • UL/CSA listed
  • Thermal overload protected

Specs

–
Shutoff Head (ft.):

45'

Horse Power:

1/5

Includes:

3/8" Tubing

Safety Switch

Flow at 1 FT Head:

450 GPH

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CV-35 Check Valve for VCL-45 Pump
SKU: 599064
Little Giant

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Quick ship when needed

Excellent pump. Order check valve separately. It is not included with pump.
Pump Daddy
Raleigh, NC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This pump was a replacement and worked as designed
Tom
Little Rock, AR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ongoing Procurement (Repeat)

For our AC systems
RAAJ
Athens, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CONDENSATION PUMP

WOW , WHAT POWER THIS UNIT HAS !!!! GREAT
OLDFART
MIDDLETOWN.OHIO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump needed

This came so quickly 😃
Prop owner
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Quick delivery
Chris
Chesapeake City, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like that this product is in stock

I use these pumps for HVAC installation
Jake
Brooklyn, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

My pump has 11 items that produce condensation piped into it and man does it ever haul the water away to the sump-pump.
Kevin
LaGrange OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast and accurate.

Use it for water softner regeneration, due to no floor drains. Water had to be pumped to top floor, approx. 30 feet. works well. Part delivered as described and timely..This was my second pump, first one lasted 10 years with zero problems.
THOMAS
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New, easy install and go

Replacement
jim
Oklahoma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy