Apply to be a TradeMaster!
Main product image of 1/4" Single Check Valve
Magnifying glass
Hover image to zoom

1/4" Single Check Valve

SKU:
1/4SCV
Rating:
(3)
Q&A:
(0)
1/4" Single Check Valve
Magnifying glass
Hover image to zoom
$12.54 each
BOX UP & SAVE 8%
$115.30 box of 10
$11.53 each
In Stock
In Stock
Get 198 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/4"
1/4"3/8"
This item replaces: 1/4SCV, 1/4SCV-US

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Produced at the request of leading companies in the Drinks Dispense Industry, the Super Speedfit Acetal Single Check Valve ensures protection against reversal of flow. The low headloss design and fast installation time make the valve the ideal selection. The valve is designed for use with liquids, it is not suitable for air and vacuum applications.

Specs

–
Application:

Plumbing

Size:

1/4"
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
Response by Wed

You May Also Need

1/4" OD Union Connector
SKU: PP0408WP
John Guest

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Perfect fix for leaky fridge water dispenser!

Fridge dispenser had an obnoxious drip. We could not solve it. Even replaced the valves and still no good. Places this little guy online with the water line and boom! No more drips. When you stop filling the glass it stops coming out. It used to drip three or four times right away and then continue to drip once ever 15 min or so. Anyways. Great fix!
Doorbellking
Fayetteville georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product & Quick Delivery

Best price available too
Jim car wash mgr.
Fort Collins
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I setup a dehumidifier in my encapsulated crawl space. The dehumidifier came with a built in pump and 20ft of plastic 1/4" discharge line. From within the crawlspace, I tapped into a 1.5" pvc pipe with a wye fitting and 1/2" threaded adapter. I used the John Guest 1/4" to 1/2" male pipe thread adapter along with this check valve to complete the install. I wanted to make sure no potential backups could make there way back into the dehumidifier discharge line. The pump was able to discharge through the check valve with no problems. Shipping was also fast and easy.
Handyman Brian
Baltimore, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?