Apply to be a TradeMaster!
Main product image of 3/8" Male Compression x 3/8" Female Compression x 3/8" Angle Stop Adapter Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Male Compression x 3/8" Female Compression x 3/8" Angle Stop Adapter Valve (Lead Free)

SKU:
ASVPP2LF
Rating:
(4)
Q&A:
(0)
3/8" Male Compression x 3/8" Female Compression x 3/8" Angle Stop Adapter Valve (Lead Free)
Magnifying glass
Hover image to zoom
$13.86 each
BOX UP & SAVE 8%
$382.50 box of 30
$12.75 each
In Stock
In Stock
Get 229 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8" x 3/8"
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Thread Type
Male x Female Thread Type

Description

–
John Guest Push-to-Connect Angle Stop Adapter Valves are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Size:

3/8" x 3/8" x 3/8"

Application:

Plumbing

Connection Type:

Compression x Compression

Thread Type:

Male x Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Stem x 1/4" OD Reducer
SKU: PP061208WP
John Guest

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Easy Install

One piece unit ensures no leaks and quick install.
DIYFD
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When I need it, I would buy it again

Coouldnt buy it localy, nobody caries those...dont know why? Work perfectly for water filtration systems I do install.
Leo&rene
Ilinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too easy

Great interface from under sink compression fittings to flex tubing. Built in shutoff.
MarkC
Saratoga Springs, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

The plastic part moves independently of the metal so it's in the perfect direction once installed. Handle turns nicely.
Adam
Denver
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy