Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/4" (2)
3/8" (1)
3/4" (2)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$15 to $20 (1)

John Guest Brass Fittings for Beverage Dispense

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/4" OD x 1/4" Brass Threaded FFL Female Connector (Lead Free)
$7.71 each
BOX UP & SAVE 6%
$72.70 box of 10
$7.27 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 1/4" x 3/4" Female Connector Garden Hose (Brass, Lead Free)
$16.52 each
BOX UP & SAVE 5%
$156.70 box of 10
$15.67 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 3/8" x 3/4" Female Connector Garden Hose (Brass)
3/8" x 3/4" Female Connector Garden Hose (Brass)
SKU: NC2258
John Guest
SKU: NC2258
Brand: John Guest
$12.89 each
BOX UP & SAVE 5%
$122.10 box of 10
$12.21 each
In Stock
Get 46 by Mon, Nov 23
In Stock
Get 46 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About John Guest Brass Fittings for Beverage Dispense

John Guest Brass Fittings for Beverage Dispense are push-fit connectors made for coffee, brewing and vending machine applications. The 1/4" OD x 1/4" threaded female connector is one example, and garden hose female connectors in 1/4" x 3/4" and 3/8" x 3/4" sizes are also listed. Models like these are manufactured in brass with a polypropylene collet and a food grade EPDM O ring. Push-fit technology allows quick disconnection without the need for tools. The 1/4" OD x 1/4" threaded connector and the 1/4" x 3/4" garden hose connector are both lead free. Choosing the correct tube size and connection type before ordering keeps a beverage dispense install on schedule, and the lead free note on each listing is worth checking. Because the end types and sizes differ from model to model, matching the fitting to the equipment connection is the first decision.

Subcategories

  • Threaded Female Connectors: Threaded female connectors, such as the John Guest 1/4" OD x 1/4" model, are push-fit adapters with a threaded connection. Beverage equipment installers use them for coffee, brewing and vending machine applications. The body is brass with a polypropylene collet and a food grade EPDM O ring. The model is lead free, and quick disconnection needs no tools.
  • 1/4" x 3/4" Garden Hose Female Connectors: Garden hose female connectors in the 1/4" x 3/4" size are brass, lead free push-fit fittings. Installers use them in coffee, brewing and vending machine applications where tubing meets a garden hose connection. Adding a stem elbow gives a neat installation, and the tube can be orientated as needed. A polypropylene collet and a food grade EPDM O ring are part of the design.
  • 3/8" x 3/4" Garden Hose Female Connectors: The 3/8" x 3/4" garden hose female connector is the larger of the two garden hose connector sizes listed. It is brass with push-fit technology and quick disconnection without the need for tools. Installers pick it for coffee, brewing and vending machine applications that call for the 3/8" size. The listing does not state lead free status, so confirm it before specifying the model.

Buying Guide

Start with the connection at the equipment. The 1/4" OD x 1/4" model has a threaded female connection, while the 1/4" x 3/4" and 3/8" x 3/4" models are garden hose female connectors. Confirm the tube size on the line and the thread on the equipment before choosing, because the sizes in each model name describe different connections.

Next, consider the application. John Guest Brass Fittings for Beverage Dispense are described for coffee, brewing and vending machine applications, and the push-fit design allows quick disconnection without the need for tools. Tool-free disconnection simplifies service work on beverage equipment.

Then look at materials and lead content. The listed fittings are manufactured in brass with a polypropylene collet and a food grade EPDM O ring. The 1/4" OD x 1/4" threaded connector and the 1/4" x 3/4" garden hose connector are marked lead free, while the 3/8" x 3/4" record does not state it. When lead free is a job requirement, verify it on the specific product before ordering.

Finally, plan the layout. The 1/4" x 3/4" garden hose connector is described as giving a neat installation when a stem elbow is added, and the tube can be orientated in any direction. Check clearances and fitting orientation on the equipment before install day. If a model is not an obvious match, ask the SupplyHouse team to verify fit.

Frequently Asked Questions

What are John Guest brass fittings for beverage dispense used for?

John Guest Brass Fittings for Beverage Dispense are made for coffee, brewing and vending machine applications. They use push-fit technology, so lines disconnect quickly without tools. The models described here are brass with a polypropylene collet and a food grade EPDM O ring.

Do John Guest brass beverage fittings need tools to disconnect?

The John Guest Brass Fittings for Beverage Dispense described here use push-fit technology that allows quick disconnection without the need for tools. A polypropylene collet is part of the design.

Are the brass beverage dispense fittings lead free?

Some are. The John Guest 1/4" OD x 1/4" threaded female connector and the 1/4" x 3/4" garden hose connector are listed as lead free. The 3/8" x 3/4" listing does not state it, so verify before specifying that model among John Guest Brass Fittings for Beverage Dispense.

What sizes of garden hose female connectors are listed for beverage dispense?

John Guest Brass Fittings for Beverage Dispense include garden hose female connectors in 1/4" x 3/4" and 3/8" x 3/4" sizes. Both are brass with push-fit technology.

What O ring material is used in these fittings?

The John Guest brass fittings for beverage dispense described here use a food grade EPDM O ring. They also use a polypropylene collet and a brass body.

Didn't find what you're looking for? 
Let us know
.