Apply to be a TradeMaster!
Main product image of 1/4" x 3/4" Female Connector Garden Hose (Brass, Lead Free)
Magnifying glass
Hover image to zoom

1/4" x 3/4" Female Connector Garden Hose (Brass, Lead Free)

Brand:
John Guest
SKU:
NC2098LF
Rating:
(2)
Q&A:
(0)
1/4" x 3/4" Female Connector Garden Hose (Brass, Lead Free)
Magnifying glass
Hover image to zoom
$16.52 each
BOX UP & SAVE 5%
$156.70 box of 10
$15.67 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 3/4"
Product Highlight: Material
Brass

Description

–

1/4" x 3/4" Female Connector Garden Hose (Brass, Lead Free), The addition of a Stem Elbow will provide a neat 90 _ installation. The tube can be orientated in any direction.




Features:


  • Push-fit technology
  • Quick disconnection without the need for tools
  • Manufactured in brass with a polypropylene collet
  • Food grade EPDM 'O' ring
  • For coffee, brewing and vending machine applications
  • Lead Free

Specs

–
Cable Type:

Female Connector

Size:

1/4" x 3/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this product or any product from these guys

It works as described and shipping was fast
D
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Using this product on an outside faucet on a Koi pond to keep the water level steady on the waterfall and pond. Working great after two weeks with high humidity and water evaporation.
Al K
Springfield, Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy