Apply to be a TradeMaster!
Main product image of 1/4" OD x 1/4" Brass Threaded FFL Female Connector (Lead Free)
Magnifying glass
Hover image to zoom

1/4" OD x 1/4" Brass Threaded FFL Female Connector (Lead Free)

SKU:
MI4508F4SLF
Rating:
(1)
Q&A:
(0)
1/4" OD x 1/4" Brass Threaded FFL Female Connector (Lead Free)
Magnifying glass
Hover image to zoom
$7.71 each
BOX UP & SAVE 6%
$72.70 box of 10
$7.27 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: OD
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–

Features:

  • Push-fit technology
  • Quick disconnection without the need for tools
  • Manufactured in brass with a polypropylene collet
  • Food grade EPDM 'O' ring
  • For coffee, brewing and vending machine applications

Specs

–
Product Type:

Female Adapter

Application:

Plumbing

Size:

1/4"

OD:

1/4"

Connection Type:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The thread is different from 1/4" compression thread

The adapter's thread is wider, does't fit regular 1/4" compression
DieterBolen
NJ
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy