Apply to be a TradeMaster!
Main product image of 3/8" x 3/4" Female Connector Garden Hose (Brass)
Magnifying glass
Hover image to zoom

3/8" x 3/4" Female Connector Garden Hose (Brass)

SKU:
NC2258
Rating:
(0)
Q&A:
(0)
3/8" x 3/4" Female Connector Garden Hose (Brass)
Magnifying glass
Hover image to zoom
$12.89 each
BOX UP & SAVE 5%
$122.10 box of 10
$12.21 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/4"
Product Highlight: Material
Brass

Description

–

3/8" x 3/4" Female Connector Garden Hose (Brass)




Features:


  • Push-fit technology
  • Quick disconnection without the need for tools
  • Manufactured in brass with a polypropylene collet
  • Food grade EPDM 'O' ring
  • For coffee, brewing and vending machine applications

Specs

–
Cable Type:

Female Connector

Size:

3/8" x 3/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy