Apply to be a TradeMaster!
Main product image of 1/2" OD Black LLDPE Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom

1/2" OD Black LLDPE Tubing (250 ft Coil)

SKU:
PE-16-GI-CCLF-E
Rating:
(0)
Q&A:
(0)
1/2" OD Black LLDPE Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom
$138.29 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
This item replaces: PE-16-GI-0250F-E

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Size
1/2"
Product Highlight: Connection Type
OD Connection
Product Highlight: Color
Black

Description

–
John Guest 1/2 in. LLDPE Polyethylene Tubing is ideal for use in a wide range of applications requiring low-temperature, flexibility, and durability. Common applications include: water purification, reverse osmosis systems, ice makers and misting systems, car wash systems, home/office coffee and beverage dispensing equipment, and pneumatic lines. It is suitable for a wide range of pressures and temperatures while providing substantial chemical resistance. LLDPE can be used with most OD tubing connectors including John Guest Push-to-Connect fittings and valves.

Manufactured with FDA approved materials; NSF 61 and 51 certified

Durable, flexible, odorless, tasteless, and non-toxic

Plastic spool can be racked easily

Specifications:
  • 0.375" I.D.
  • 150 psi @ 70°F, 90 psi @ 150°F

Specs

–
Length (Feet):

250'

Product Type:

Tubing

Size:

1/2"

Connection Type:

OD

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy