Apply to be a TradeMaster!
Main product image of 1/2" OD White LLDPE Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom

1/2" OD White LLDPE Tubing (250 ft Coil)

SKU:
PE-16-GI-CCLF-W
Rating:
(0)
Q&A:
(0)
1/2" OD White LLDPE Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom
$134.43 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)


This item replaces: PE-16-GI-0250F-W

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Size
1/2"
Product Highlight: Connection Type
OD Connection
Product Highlight: Color
White

Description

–
The PE Range of plastic tubing is produced in linear low density polyethylene and is for use with cold and intermittent hot water applications. Our tubing is made from non-contaminating materials and provides the benefits of a wide range of temperature and pressure suitability and broad chemical compatibility. Common applications include water purification, water conditioners, ice makers and misting systems. LLDPE is more robust than traditional low or medium density polyethylene. Our tubing is made from FDA compliant materials and is NSF International certified.

LLDPE tubing provides excellent resistance to environmental stress cracking as measured by ASTM D-1693 (10% IGEPAL).

Specs

–
Length (Feet):

250'

Product Type:

Tubing

Size:

1/2"

Connection Type:

OD

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy