Apply to be a TradeMaster!
1/2" OD Red LLDPE Tubing (250 ft Coil)

1/2" OD Red LLDPE Tubing (250 ft Coil)

SKU:
PE-16-GI-CCLF-R
Rating:
(0)
Q&A:
(0)
1/2" OD Red LLDPE Tubing (250 ft Coil)
$140.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Color: 
Red
This item replaces: PE-16-GI-0250F-R

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Connection Type
OD Connection
Product Highlight: Size
1/2"
Product Highlight: Color
Red

Description

–

This item is a 1/2" OD Red LLDPE Tubing (250 ft Coil) manufactured by John Guest.


Specs

–
Length (Feet):

250'

Connection Type:

OD

Size:

1/2"

Color:

Red

Product Type:

Tubing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy