Apply to be a TradeMaster!
Main product image of 3/4" CTS ID JG Twist & Lock Speedfit Union 90-Degree Elbow
Magnifying glass
Hover image to zoom
3/4" CTS ID JG Twist & Lock Speedfit Union 90-Degree Elbow
Magnifying glass
Hover image to zoom
$8.94 each
BOX UP & SAVE 9%
$40.50 box of 5
$8.10 each
In Stock
In Stock
Get 93 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

User Guide
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A TSI28 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Note 2: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

John Guest Speedfit Push-to-Connect Elbows are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Size:

3/4"

Material:

Engineered Plastic

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great

Quick and easy to use and reuse.
Beacon Skeeter
Beacon,N.Y.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these, easy to install and remove

I really like the ease of locking it in place and the ability to unlock and remove it. Makes modification of plumbing a lot easier.
Nickname
Apple Valley, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for my Aquarium piping.

These work wonderfully. Having a easy disconnect at every fitting end has made working with these a dream. Highly recommended for things that might have to come apart and back together fast and easy.
Warmacht
Memphis,Tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent buy good stuff

excellent buy good stuff
ricardo
apopka fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quick fix

fast easy quick
sam
92677
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can these be used with regular PVC pipes?

Asked by Guest 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is only compatible with CPVC, copper, and PEX.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy