Apply to be a TradeMaster!
Main product image of 1" CTS ID JG Twist & Lock Speedfit Coupler
Magnifying glass
Hover image to zoom
1" CTS ID JG Twist & Lock Speedfit Coupler
Magnifying glass
Hover image to zoom
$11.24 each
BOX UP & SAVE 8%
$154.95 box of 15
$10.33 each
In Stock
In Stock
Get 45 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Engineered Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A TSI36 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). This insert is sold separately.

Note 2: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

John Guest Speedfit Push-to-Connect Couplers are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Size:

1"

Material:

Engineered Plastic

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

yes

worked perfectly
gandalfur
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My favorite by far

These Twist and Lock Speedfit fittings are the best I have used. I have been using a lot of them lately and do not want to go back to other brands. The fact that you can easily take them apart and remove them so simply is a big plus. I have yet to have a problem with them. They have a good selection here at Supply House and I have tried many of them.
Mike
Montana
4 years ago
Was this review helpful to you?

I like these beter than Shark Bites.

My go to. I love these, you can take them apart and remove them from pipes easily. I have been using these for both hot and cold. I use the inserts for pex. I can not express how great these work. Because they are so easy to remove, I like these better than Shark Bites. I can also take them apart and make sure that they are fully seated. I wish they were easier to find on this web site. I ran into them by accident and have to go back to my past orders to find them.
Mike
Montana
4 years ago
Was this review helpful to you?

Great for splitting downspouts for replacement!

These are the handiest of the removable type fitting as it is a twist lock design. I use these regularly on boiler and water heater downspouts after replacement of the relief valve. You can cut the downspout and just twist-lock it back in place, for those spaces where you cannot remove the downspout in one piece. Makes any future replacement a snap, too!
John The Watchdog
Bellefonte PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use, good product

Had to repair two water lines on an RV in a very hard to get to area, worked great, easy to lock in place.
Ted
Phoenix
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great buy

these are similar to sharkbite except a lot cheaper in price.
mph
illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't Be Afraid Of These.

What's great about these John Guest plastic fittings is that they work as good as the Sharkbite brass fittings, I have used both. I have used these on domestic cold and hot water lines w/o any problems. The one thing I can't tell you is how long they last - time will tell. Don't forget to get plastic pipe inserts when you install these on pex tubing.
Ron Koko.
Connecticut, USA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy