Apply to be a TradeMaster!
Main product image of 1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Female Swivel Connector
Magnifying glass
Hover image to zoom

1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Female Swivel Connector

SKU:
PEISTC2034
Rating:
(0)
Q&A:
(1)
1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Female Swivel Connector
Magnifying glass
Hover image to zoom
$6.83 each
BOX UP & SAVE 8%
$62.50 box of 10
$6.25 each
In Stock
In Stock
Get 39 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications

Note 2: A TSI20 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

John Guest Speedfit Push-to-Connect Female Connectors are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination to a male threaded connection with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Size:

1/2" x 1/2"

Material:

Engineered Plastic

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS ID x 1/2" NPT JG Twist & Lock Speedfit Secure Male Connector
SKU: PSEI012024
John Guest

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this suitable for connecting kitchens and bathrooms faucet directly to PEX?

Asked by bjscheer 13 years ago

Add your answer

* Required Field
-

Yes, that is what you need. I ordered a few extra of everything so in the future I can fix my problems right away. I needed this same part for both the hot and cold water lines in my RV's bathroom. 

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy