Apply to be a TradeMaster!
Main product image of 1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Female Swivel Elbow
Magnifying glass
Hover image to zoom

1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Female Swivel Elbow

SKU:
PEIBTC2034
Rating:
(2)
Q&A:
(0)
1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Female Swivel Elbow
Magnifying glass
Hover image to zoom
$6.53 each
BOX UP & SAVE 9%
$59.70 box of 10
$5.97 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

Note 2: A TSI20 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

John Guest Speedfit Push-to-Connect Female Swivel Elbows are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination to a male threaded connection with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Size:

1/2" x 1/2"

Material:

Engineered Plastic

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS ID JG Twist & Lock Speedfit Union Tee
SKU: PEI0220
John Guest

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great product

Product info should warn to buy PEX sleeve inserts if slip fit end is going to e installed on PEX
SouthernMan
Virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent choice for marine plumbing app

Updating the original plumbing fixtures that are platic "threded" which have cracked and run the risk of flooding the vessel. Easy to use and rock solid grab...highly reccommend this product for mid 90's vintage maxum's for updating the fresh water system components.
DT
Johnson City, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy