Shop Resideo Sale
Main product image of 1/2" CTS ID x 1/2" NPT JG Twist & Lock Speedfit Secure Male Connector
Magnifying glass
Hover image to zoom

1/2" CTS ID x 1/2" NPT JG Twist & Lock Speedfit Secure Male Connector

SKU:
PSEI012024
Rating:
(5)
Q&A:
(0)
1/2" CTS ID x 1/2" NPT JG Twist & Lock Speedfit Secure Male Connector
Magnifying glass
Hover image to zoom
$5.94 each
BOX UP & SAVE 10%
$53.40 box of 10
$5.34 each
In Stock
In Stock
Get 158 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CTS x MNPT Connection

Description

–
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.


Note 2: A TSI20 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

John Guest Speedfit Push-to-Connect Male Connectors are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination to a female threaded connection with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Size:

1/2"

Connection Type:

CTS x MNPT

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Best adapter for high flow filters

Best for cutting in a high flow filter
Doger
Cabot,PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy installation
DB
Kewaunee WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" CTSx3/4"NPT speedfit secure male

i haven't used the parts yet, don't know how they'll perform, bought them repair underground (under side-walk) sprinkler system
Bill
Fresno, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I used these guys to put my hydronic refurb together. Saved tons of time and fuss! No heat and flame to ruin other parts and cause fires.
Heater Hal
Battle Mtn NV
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting,great price

These fittings are much easier to use than the push to connect type.Removing tubing is a breeze and they seem to be very durable.Pex Supply has the best price for them too,trust me!
Only Marty
Turners Falls Mass.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy