Apply to be a TradeMaster!
Main product image of 1/2" OD Equal Tee
Magnifying glass
Hover image to zoom

1/2" OD Equal Tee

SKU:
PI0216S
Rating:
(0)
Q&A:
(0)
1/2" OD Equal Tee
Magnifying glass
Hover image to zoom
$4.81 each
BOX UP & SAVE 5%
$45.90 box of 10
$4.59 each
In Stock
In Stock
Get 73 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
3/8" x 3/8" x 1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: OD
1/2"

Description

–

The unique collet locking design firmly and securely holds the pipe in place without deforming the pipe or restricting flow. Fittings are corrosion resistant and fully demountable, improving system performance and reducing system downtime during maintenance.

Manufactured in grey push-fit acetal copolymer, the fitting is suitable for foodstuff, potable liquids and inert gases. In accordance with the British Beer & Pub Association Code of Practice, fittings can also be used with N2/CO2 and mixed gas dispense lines, as well as air, pneumatic and vacuum applications. All John Guest fittings are manufactured and assembled in the UK.


Features:


  • Rigid and hardwearing acetal copolymer material
  • Food grade material suitable for foodstuff, potable liquids, inert gases, air, pneumatic and vacuum
  • Instant push-fit connection and leak tight seal
  • Connect, disconnect and reconnect in seconds without tools
  • No scale build up improves performance and equipment lifespan
  • Superior flow characteristics
  • Compatible with LLDPE or soft metal pipe/tubing

Specs

–
Application:

Plumbing

Size:

1/2"

OD:

1/2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy