Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" x 1/4" Reducing Tee
Magnifying glass
Hover image to zoom

3/8" x 3/8" x 1/4" Reducing Tee

SKU:
PI301208S
Rating:
(1)
Q&A:
(0)
3/8" x 3/8" x 1/4" Reducing Tee
Magnifying glass
Hover image to zoom
$6.08 each
BOX UP & SAVE 8%
$55.90 box of 10
$5.59 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by today, receive Monday
This item replaces: PI301208S-US, SPFRT314, SPFRU316

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8" x 1/4"

Description

–
Features
  • Tube OD: 3/8"
  • Branch OD: 1/4"
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Food Quality and suitable for potable liquids
  • Suitable for soft metal or plastic tubes
  • Suitable for air or inert gases
  • Superior flow characteristics

Specs

–
Product Type:

Pipe Fitting

Reducing Tee

Size:

3/8" x 3/8" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Arrived quickly & worked as expected.

Replaced the sink in my kitchen & needed to replace the Tee. Local stores only sold in bulk. The Tee arrived quickly and worked as expected.
Blake
St. Louis MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy