Apply to be a TradeMaster!
Main product image of PISV0412S Acetal Shut-Off Valve, 3/8" Long Handle, Gray
Magnifying glass
Hover image to zoom

PISV0412S Acetal Shut-Off Valve, 3/8" Long Handle, Gray

SKU:
PISV0412S
Rating:
(0)
Q&A:
(0)
PISV0412S Acetal Shut-Off Valve, 3/8" Long Handle, Gray
Magnifying glass
Hover image to zoom
$8.81 each
In Stock
In Stock
Get 157 Thu, Oct 8
Size: 
3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: OD
3/8"
Product Highlight: Material
Acetal
Product Highlight: Color
Gray

Description

–
Note: Fitting is selected by pipe outside diameter.

Product Features
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Long handles to operate a 1/4 turn action
  • Full bore mechanism
  • Suitable for air and inert gases
  • Temp. Range : -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
  • Body Material : Acetal Copolymer
  • Body Style : Straight
  • Inlet Type : Push Fit
  • Outlet Type : Push Fit
  • Tube OD: 3/8"
  • Max. Pressure : 150 psi

Specs

–
Product Type:

Pipe Fitting

Size:

3/8"

OD:

3/8"

Material:

Acetal

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PISV0416S Acetal Shut-Off Valve, 1/2" Long Handle, Gray
SKU: PISV0416S
John Guest
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy