Apply to be a TradeMaster!
Main product image of PISV0416S Acetal Shut-Off Valve, 1/2" Long Handle, Gray
Magnifying glass
Hover image to zoom

PISV0416S Acetal Shut-Off Valve, 1/2" Long Handle, Gray

SKU:
PISV0416S
Rating:
(5)
Q&A:
(0)
PISV0416S Acetal Shut-Off Valve, 1/2" Long Handle, Gray
Magnifying glass
Hover image to zoom
$9.97 each
BOX UP & SAVE 8%
$91.80 box of 10
$9.18 each
In Stock
In Stock
Get 202 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
3/8"1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: OD
1/2"
Product Highlight: Material
Acetal
Product Highlight: Color
Gray

Description

–
Note: Fitting is selected by pipe outside diameter.

Features:
  • Push-fit technology
  • Quick disconnection without the need for tools
  • Long handles to operate a 1/4 turn action
  • Full bore mechanism
  • Suitable for air and inert gases
  • Temp. Range : -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
  • Body Material : Acetal Copolymer
  • Body Style : Straight
  • Inlet Type : Push Fit
  • Outlet Type : Push Fit
  • Tube OD: 1/2"
  • Inlet Size : 1/2"
  • Outlet Size : 1/2"
  • Max. Pressure : 150 psi

Specs

–
Product Type:

Pipe Fitting

Size:

1/2"

OD:

1/2"

Material:

Acetal

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" OD x 1/2" NPTF Male Adapter
SKU: PI011624S
John Guest

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again.

This was exactly as described and exactly what I needed.
RR
Oklahoma City, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wouldn' recommend..

The valve turns way too hard...broke the handle off of another..
none
n/a
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2 Shut-off valve

Great quality and shipped fast.
DJB
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Best price, quick shipping.
Kenny
OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Acetal 1/2" shut off valve

I was very happy to find these valves for 1/2" outside diameter tubing. I used these with vinyl tubing with a piece of 3/8" nylon tubing inserted, about an inch long, for rigidity. Works great for my application on a yard sprayer that I built, using a 15 gallon tank sprayer from tractor supply co. I'm well satisfied with the valves and the supplier. Thank you.
Bob
Vermilion, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy