Apply to be a TradeMaster!
Main product image of 1/4" OD Union 90° Elbow
Magnifying glass
Hover image to zoom

1/4" OD Union 90° Elbow

SKU:
PP0308WP
Rating:
(4)
Q&A:
(0)
1/4" OD Union 90° Elbow
Magnifying glass
Hover image to zoom
$2.49 each
BOX UP & SAVE 12%
$131.40 box of 60
$2.19 each
In Stock
In Stock
Get 429 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: SPFE14

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Union Connection
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Engineered Plastic, Polypropylene
Product Highlight: Warranty
25 Year Warranty

Description

–
John Guest Push-to-Connect Elbows are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics

Manufactured with FDA compliant materials and NSF 61 and 51 certified

Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

–
Application:

Plumbing

Connection Type:

Union

Material:

Engineered Plastic

Polypropylene

Size:

1/4"

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good elbow

Use this to route a waterline through a cabinet wall to a water filter. No issues installing and no leaks. Supply house had some of the best prices for this part.
Jason
Virginia
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Super fast shipping and exactly what I ordered! Thank you!
Deb
Austin, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Under-Sink Goodies

They've always been great and reliable for the kitchen sink accessories.
Mo
San Mateo, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Excellent product and lighting shipping received next day.
Holiday Inn
O'Hare Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy