Apply to be a TradeMaster!
Main product image of 3/8" OD Tube x 9/16"-24 UNEF JG Twist & Lock Speedfit Secure Female Compression Connector
Magnifying glass
Hover image to zoom

3/8" OD Tube x 9/16"-24 UNEF JG Twist & Lock Speedfit Secure Female Compression Connector

SKU:
PSEI6012U9P
Rating:
(2)
Q&A:
(0)
3/8" OD Tube x 9/16"-24 UNEF JG Twist & Lock Speedfit Secure Female Compression Connector
Magnifying glass
Hover image to zoom
$8.67 each
In Stock
In Stock
Get 262 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 3/8" x 9/16", 3/8"
Product Highlight: Material
Polysulfone

Description

–

The JG Speedfit 3/8 in. x 9/16 in. Push-to-Connect Female Compression Connector fittings are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.


Features:

  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe or any combination of the 3
  • Simple to use with no tools, torches or glue required
  • IAPMO and NSF approved for domestic plumbing in all 50 states and Canada
  • Approved for behind wall use as a permanent leak-free connection
  • Suitable for use on domestic hot and cold water applications
  • Rated to 160 psi at 73°F and 80 psi at 200°F
  • Twist and lock feature provides added security
  • Completely lead-free construction and resistant to scale build up

Specs

–
Size:

9/16"

3/8" x 9/16"

3/8"

Material:

Polysulfone

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great push to connect fitting!

I love John Guest fittings. They are super easy to use and very quick to connect. There are SO many available to solve your needs. I used this under a kitchen sink to get cold water to a 3M water filter that feeds a cold and hot (via InstaHot) countertop dispenser. Also routed water to the freezer ice line supply shot off that is under sink. Y the way, this should be the standard location for ice maker water shutoffs. This now allows for purified water to the ice maker and allowed for disconnecting and bypassing the SubZero water filter cartridge. Better filtration now and cheaper!
Denver Jack
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting is good, supplyhouse.com service even better

fittings work great, one came missing a section from the mfg. supply house was quick to resolve issue.
Jared
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy