Apply to be a TradeMaster!
Main product image of 3/8" Stem x 1/4" OD Reducer
Magnifying glass
Hover image to zoom

3/8" Stem x 1/4" OD Reducer

SKU:
PP061208WP
Rating:
(2)
Q&A:
(0)
3/8" Stem x 1/4" OD Reducer
Magnifying glass
Hover image to zoom
$2.88 each
BOX UP & SAVE 8%
$159.00 box of 60
$2.65 each
In Stock
In Stock
Get 457 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"

Description

–
John Guest Push-to-Connect Reducers are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection
  • Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Product Type:

Reducer

Application:

Plumbing

Size:

3/8" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD Shutoff Valve
SKU: PPSV041212WP
John Guest

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I didn't know I needed this

I was looking for a way to adapt 1/4 line going to the refrigerator to a water filter with 3/8 inch connections. After looking for 3/8 to 1/4 reducers, I found this stem version that simplified the setup. I pushed this stem adapter into the 3/8 push-to-connect on the water filter and was able to use the 1/4 line from the wall. Super easy and no leaks.
Jason
Virginia
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution

Just what I needed to connect my new refrigerator water supply. The order was filled quickly.
Louski
Wells, ME
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy